04-08 Ford F150 Projector Headlights- Chrome Housing With Smoked Lens
- Mfr # 2LHP-F15004G-SQ-RS
- Zoro # G7847717
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology - Vehicle Lighting
LED
Finish
Chrome
Bulb Included
Yes
Lens Color
Smoke
Connector Type
H1, H7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2LHP-F15004G-SQ-RS
- Zoro #
- G7847717
- UPC #
- 841808179372
- Country of Origin
- China
Details
- Item
- Projector Headlight
- Lighting Technology - Vehicle Lighting
- LED
- Finish
- Chrome
- Bulb Included
- Yes
- Lens Color
- Smoke
- Connector Type
- H1, H7
- Bulb Shape
- C-Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.