04-08 Ford F150 Towing Mirrors

  • Mfr # RMX-F15004H-P-FS

  • Zoro # G9151458


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Length
18-1/2 to 22 in
Height
8-3/4 in
Color
Black
Width
11-1/2 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX-F15004H-P-FS
Zoro #
G9151458
UPC #
841808106156
Country of Origin
China

Dimensions

Length
18-1/2 to 22 in
Height
8-3/4 in
Width
11-1/2 in

Details

Color
Black
Item
Towing Mirrors
Light Technology
LED
Light Color
Amber

Description

Power Adjustment Oe Type W/ Heated Mirrors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.