Shop SPEC-D TUNING
See all product information
Create Account
04-15 NISSAN TITAN FOG LIGHTS WITH CHROME HOUSING AND SMOKED LENS, 2PK
- Mfr # LF-TIT04GOEM-HZ
- Zoro # G004195525
product price:Â
$
27.25
/pk of 2, $13.63/ea
Key Features
Lens Color
Smoke
Voltage
12V
Wattage
37.5 W
Finish
Chrome
Includes
Mounting Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF-TIT04GOEM-HZ
- Zoro #
- G004195525
- UPC #
- 841808184826
- Country of Origin
- China
- Item
- Fog Lights
- Lens Color
- Smoke
- Voltage
- 12V
- Wattage
- 37.5 W
- Finish
- Chrome
- Includes
- Mounting Brackets
- Bulb Included
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.