Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05-06 Acura Rsx Oem Style Clear Fog Light

  • Mfr # LF-RSX06OEM-RS

  • Zoro # G7843124


product price: $41.99
/ea

Key Features

Lens Color
Clear
Voltage
12V
Wattage
35W
Includes
Pre-Assembled Wiring Harness, On/Off Switch, Relay and Mounting Brackets
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-RSX06OEM-RS
Zoro #
G7843124
UPC #
841808104107
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
35W
Includes
Pre-Assembled Wiring Harness, On/Off Switch, Relay and Mounting Brackets
Finish
Chrome
Item
Fog Lights Kit
Bulb Included
Yes
Bulb Type
H11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.