Zoro Homepage

05-08 Nissan Pathfinder Halo LED Projector Chrome

  • Mfr # 2LHP-PATH05-TM

  • Zoro # G7836772


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Includes
Mounting Brackets
Bulb Included
Yes
Lens Color
Clear
Connector Type
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-PATH05-TM
Zoro #
G7836772
UPC #
841808123023
Country of Origin
China

Details

Item
Projector Headlight
Finish
Chrome
Includes
Mounting Brackets
Bulb Included
Yes
Lens Color
Clear
Connector Type
H1

Description

05-08 Nissan Frontier Halo LED Projector Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.