
05-10 Chevrolet Cobalt Halo LED Projector Black
Mfr # 2LHP-COB05JM-TM
Zoro # G7832256
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Voltage
12V
Bulb Included
Yes
Connector Type
H1
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2LHP-COB05JM-TM
Zoro #
G7832256
UPC #
841808120930
Country of Origin
China
Details
Item
Projector Headlight
Finish
Matte
Voltage
12V
Bulb Included
Yes
Connector Type
H1
Housing Color
Black
Lens Color
Clear
Wattage
55W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.