Zoro Homepage

05-10 Chevrolet Cobalt Projector Headlights

  • Mfr # 2LHP-COB05G-TM

  • Zoro # G7833744


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Bulb Included
Yes
Lens Color
Smoke
Connector Type
H1
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-COB05G-TM
Zoro #
G7833744
UPC #
841808120923
Country of Origin
China

Details

Item
Projector Headlight
Voltage
12V
Bulb Included
Yes
Lens Color
Smoke
Connector Type
H1
Housing Color
Black
Wattage
55W

Description

Smoked Lens Gloss Black Housing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.