Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05-10 Chrysler 300 Projector Headlights, LHP-30005JM-TM

  • Mfr # LHP-30005JM-TM

  • Zoro # G7830278


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Bulb Included
Yes
Housing Color
Black
Lens Color
Clear
Connector Type
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHP-30005JM-TM
Zoro #
G7830278
UPC #
841808124860
Country of Origin
China

Details

Item
Projector Headlight
Finish
Matte
Bulb Included
Yes
Housing Color
Black
Lens Color
Clear
Connector Type
H1

Description

Black, Not Compatible With Factory Hid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.