Zoro Homepage

05-11 Toyota Tacoma Projector Headlight Chrome Housing

  • Mfr # 2LHP-TAC06-RS

  • Zoro # G7843282


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Connector Type
H1
Finish
Chrome
Bulb Included
Yes
Reflector Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-TAC06-RS
Zoro #
G7843282
UPC #
841808134302
Country of Origin
China

Details

Item
Projector Headlight
Lens Color
Clear
Connector Type
H1
Finish
Chrome
Bulb Included
Yes
Reflector Color
Amber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.