06-08MercedesMl W164 PrjctrHdlghtsSequent. LEDTrnSig, 2LHP-BW16406BK-TM

  • Mfr # 2LHP-BW16406BK-TM

  • Zoro # G7847552


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lens Color
Clear
Connector Type
H1, H11
Voltage
12V
Bulb Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LHP-BW16406BK-TM
Zoro #
G7847552
UPC #
841808179006
Country of Origin
China

Details

Item
Projector Headlight
Lighting Technology
LED
Lens Color
Clear
Connector Type
H1, H11
Voltage
12V
Bulb Included
Yes
Wattage
55W
Bulb Shape
Bar
Housing Color
Black

Description

Full Glossy Black Housing With Clear Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.