06-08MercedesMl W164 PrjctrHdlghtsSequent. LEDTrnSig, 2LHP-BW16406G-TM

  • Mfr # 2LHP-BW16406G-TM

  • Zoro # G7859504


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology - Vehicle Lighting
LED
Voltage
12V
Bulb Included
Yes
Connector Type
H1
Bulb Shape
Bar
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2LHP-BW16406G-TM
Zoro #
G7859504
UPC #
841808178993
Country of Origin
China

Details

Item
Projector Headlight
Lighting Technology - Vehicle Lighting
LED
Voltage
12V
Bulb Included
Yes
Connector Type
H1
Bulb Shape
Bar
Wattage
55W
Lens Color
Smoke
Housing Color
Black

Description

Glossy Black With Smoke Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.