This item is Discontinued.

Spec-D Tuning 07-09 NissanAltima Fog Light Kit Clear Lens 4DoorOnly, LF-ALT084GOEM-HZ LF-ALT084GOEM-HZ

This item is Discontinued.

Spec-D Tuning

07-09 NissanAltima Fog Light Kit Clear Lens 4DoorOnly, LF-ALT084GOEM-HZ (Discontinued)

Mfr # LF-ALT084GOEM-HZ
Zoro # G7857298
UPC # 841808137693
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF-ALT084GOEM-HZ
Zoro #
G7857298
UPC #
841808137693
Country of Origin
China

Details

Item
Fog Lights Kit
Lens Color
Smoke
Voltage
12V
Wattage
55 W
Finish
Chrome
Includes
On/ Off Switch, Wiring Harness, Relay and Mounting Brackets
Bulb Included
Yes
Bulb Type
H11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.