Zoro Homepage
This item is Discontinued.
Spec-D Tuning 07-12 Chevy Silverado Headlights- Chrome 2LHP-SIV07-OZ

07-12 Chevy Silverado Headlights- Chrome (Discontinued)

  • Mfr # 2LHP-SIV07-OZ
  • Zoro # G7837418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-SIV07-OZ
Zoro #
G7837418
UPC #
841808177804
Country of Origin
China

Details

Item
Projector Headlight
Lighting Technology - Vehicle Lighting
LED
Finish
Chrome
Voltage
12V
Bulb Included
Yes
Lens Color
Clear
Wattage
55W
Connector Type
H1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.