
07-13 Toyota Tundra Projector Headlights With Amber Reflector
Mfr # 2LHP-TUN07SM-SQ-RS
Zoro # G7833674
product price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Lens Color
Smoke
Connector Type
H1, H7
Voltage
12V
Bulb Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LHP-TUN07SM-SQ-RS
Zoro #
G7833674
UPC #
841808178290
Country of Origin
China
Details
Item
Projector Headlight
Lighting Technology
LED
Lens Color
Smoke
Connector Type
H1, H7
Voltage
12V
Bulb Included
Yes
Housing Color
Black
Wattage
55W
Bulb Shape
C-Bar
Description
Smoke Lens With Black Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.