
07-13 Toyota Tundra Projector Headlights With Amber Reflector-Black
Mfr # 2LHP-TUN07JM-SQ-RS
Zoro # G7849056
product price:Â $253.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Lens Color
Clear
Connector Type
H1, H7
Voltage
12V
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LHP-TUN07JM-SQ-RS
Zoro #
G7849056
UPC #
841808178283
Country of Origin
China
Details
Item
Projector Headlight
Lighting Technology
LED
Lens Color
Clear
Connector Type
H1, H7
Voltage
12V
Finish
Matte
Bulb Included
Yes
Wattage
55W
Bulb Shape
C-Bar
Housing Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.