08-10 Ford F250 F350 F450 Projector Headlights-, 2LHP-F25008SM-RS
- Mfr # 2LHP-F25008SM-RS
- Zoro # G7860554
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology - Vehicle Lighting
LED
Bulb Included
Yes
Bulb Shape
C-Bar
Lens Color
Smoke
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2LHP-F25008SM-RS
- Zoro #
- G7860554
- UPC #
- 841808179228
- Country of Origin
- China
Details
- Item
- Projector Headlight
- Lighting Technology - Vehicle Lighting
- LED
- Bulb Included
- Yes
- Bulb Shape
- C-Bar
- Lens Color
- Smoke
- Housing Color
- Black
- Connector Type
- H1, H7
Description
Black Housing With Smoked Lens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.