
08-10 Honda Accord 08-Up Honda Accord 4D Fog Lights
Mfr # LF-ACD084OEM-DL
Zoro # G7853527
product price:Â $54.99
/eaKey Features
Lens Color
Clear
Voltage
12V
Wattage
55W
Includes
Pre-Assembled Wiring Harness, On/Off Switch, Relay and Mounting Brackets
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF-ACD084OEM-DL
Zoro #
G7853527
UPC #
841808101786
Country of Origin
China
Details
Item
Fog Lights Kit
Lens Color
Clear
Voltage
12V
Wattage
55W
Includes
Pre-Assembled Wiring Harness, On/Off Switch, Relay and Mounting Brackets
Finish
Chrome
Bulb Included
Yes
Color Temperature
2500K to 3500K
Bulb Type
H11
Maximum Brightness
1350 lm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.