Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

08-14 Subaru Wrx Catback Exhaust Quad Burnt Tip

  • Mfr # MFCAT3-WRX084QT-SD

  • Zoro # G7851892


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Outlet Diameter
2-1/2 in
Type
Dual Catback
Inlet Diameter
3 in
Style
N1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFCAT3-WRX084QT-SD
Zoro #
G7851892
UPC #
841808134548
Country of Origin
China

Dimensions

Outlet Diameter
2-1/2 in
Inlet Diameter
3 in

Details

Material
304 Stainless Steel
Type
Dual Catback
Style
N1
Tip Type
Burnt Quad Tip
Item
Exhaust System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.