Zoro Homepage

09-12 Dodge Ram Towing Mirrors

  • Mfr # RMX-RAM09LED15H-P-FS

  • Zoro # G9152772


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Length
19 to 24 in
Material
ABS Plastic
Width
12 in
Features
Heated, Manual Extendable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX-RAM09LED15H-P-FS
Zoro #
G9152772
UPC #
841808153761
Country of Origin
China

Dimensions

Height
8 in
Length
19 to 24 in
Width
12 in

Details

Material
ABS Plastic
Item
Towing Mirrors
Features
Heated, Manual Extendable
Adjustment Method
Power
Light Technology
LED
Lens Color
Clear

Description

Power Heated- Fits Ram 1500 With Heated Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.