This item is Discontinued.

Spec-D Tuning 09-12 Ford F150 3 Inch Round Stainless Finish Side Step Bars SSB3-F15009SCS2-WB

09-12 Ford F150 3 Inch Round Stainless Finish Side Step Bars (Discontinued)

  • Mfr # SSB3-F15009SCS2-WB
  • Zoro # G7851305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB3-F15009SCS2-WB
Zoro #
G7851305
UPC #
841808111099
Country of Origin
China

Dimensions

Diameter
3 in

Details

Finish
Chrome Polished
Features
Non-Slip Polyethylene Step Pads
Includes
Installation Instruction
Material
Stainless Steel
Item
Nerf Bar
Slip Resistant
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.