
10-11 Kia Soul LED Bar Projector Headlight Glossy Black
Mfr # 2LHP-SOU10G-TM
Zoro # G7848417
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Lens Color
Smoke
Connector Type
H1
Voltage
12V
Bulb Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2LHP-SOU10G-TM
Zoro #
G7848417
UPC #
841808140143
Country of Origin
China
Details
Item
Projector Headlight
Lighting Technology
LED
Lens Color
Smoke
Connector Type
H1
Voltage
12V
Bulb Included
Yes
Housing Color
Black
Bulb Shape
Bar
Wattage
55W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.