Shop SPEC-D TUNING

11-14 FORD F150 FOG LIGHTS WITH WIRING KIT AND SWITCH - SMOKED LENS, PK 2

  • Mfr # LF-F15011GOEM-HZ

  • Zoro # G601864640


product price:  $69.29
/pk 2, $34.65/ea

Key Features

Bulb Included
Yes
Includes
Pre-Assembled Wiring Harness, Mounting Brackets, On/Off Switch, Zip Ties, Bezels, Relay
Finish
Chrome
Voltage
12V
Connector Type
H10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF-F15011GOEM-HZ
Zoro #
G601864640
UPC #
841808115981
Country of Origin
China

Details

Item
Fog Lights Kit
Bulb Included
Yes
Includes
Pre-Assembled Wiring Harness, Mounting Brackets, On/Off Switch, Zip Ties, Bezels, Relay
Finish
Chrome
Voltage
12V
Connector Type
H10
Lens Color
Smoke
Wattage
42W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.