
11-16 FORD F250 PROJECTOR HEADLIGHTS, PK 2
Mfr # 2LHP-F25011SM-SQ-RS
Zoro # G601864350
product price: $419.99
/pk 2, $210.00/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Lens Color
Smoke
Connector Type
H7
Bulb Included
Yes
Features
Switchback Sequential Turn Signal Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2LHP-F25011SM-SQ-RS
Zoro #
G601864350
UPC #
841808178955
Country of Origin
China
Details
Item
Projector Headlight
Lighting Technology
LED
Lens Color
Smoke
Connector Type
H7
Bulb Included
Yes
Features
Switchback Sequential Turn Signal Function
Voltage
12V
Housing Color
Black
Light Color
White
Bulb Shape
C-Bar
Wattage
55W
Description
SEQUENTIAL LED BAR BLACK HOUSING SMOKED LENS AND AMBER REFLECTORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.