12-14 Ford Focus Euro Headlights Black Housing

  • Mfr # 2LH-FOC12JM-RS

  • Zoro # G7861367


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Voltage
12V
Bulb Included
Yes
Housing Color
Black
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LH-FOC12JM-RS
Zoro #
G7861367
UPC #
841808118357
Country of Origin
China

Details

Item
Headlight
Finish
Matte
Voltage
12V
Bulb Included
Yes
Housing Color
Black
Lens Color
Clear
Wattage
5W
Connector Type
H1, H7
Reflector Color
Amber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.