12-14 Ford Focus Euro Headlights Chrome Housing

  • Mfr # 2LH-FOC12-RS

  • Zoro # G7861534


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Finish
Chrome
Bulb Included
Yes
Lens Color
Clear
Connector Type
H1, H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LH-FOC12-RS
Zoro #
G7861534
UPC #
841808118364
Country of Origin
China

Details

Item
Headlight
Voltage
12V
Finish
Chrome
Bulb Included
Yes
Lens Color
Clear
Connector Type
H1, H7
Wattage
5W
Reflector Color
Amber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.