This item is Discontinued.

Spec-D Tuning 12-14 Toyota Camry Side Mirror- Left- 3 Wires, Power Glossy Black RMV-CAM12P3-B-MP-L

12-14 Toyota Camry Side Mirror- Left- 3 Wires, Power Glossy Black (Discontinued)

  • Mfr # RMV-CAM12P3-B-MP-L
  • Zoro # G9150934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMV-CAM12P3-B-MP-L
Zoro #
G9150934
UPC #
841808174933
Country of Origin
China

Dimensions

Height
7 in
Width
6-1/2 in

Details

Color
Black
Finish
Glossy
Material
ABS Plastic
Item
Side Mirror
Adjustment Method
Power
Number of Pins
3
Position
Driver Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.