Zoro Homepage

1210 8 Smd T10 Canbus LED Bulb White

  • Mfr # LED-194CANWH-208

  • Zoro # G9153007


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Light Technology
LED
Bulb Base Type
T10
Diameter
10 mm
Features
Built-In Canbus Load Resistors
Lumens
16 to 18 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-194CANWH-208
Zoro #
G9153007
UPC #
841808100666
Country of Origin
China

Dimensions

Diameter
10 mm
Width
8 mm
Length
28 mm

Details

Light Technology
LED
Bulb Base Type
T10
Item
Bulb
Features
Built-In Canbus Load Resistors
Lumens
16 to 18 lm
Lamp Life
50,000 hrs
Bulb Beam Angle
360 Degrees
Voltage
12V DC
Light Color
White
Wattage
0.6W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.