Zoro Homepage

13-15 Dodge Ram Towin Mirrors -Chrome

  • Mfr # RMX-RAM13CHP-AT-FS

  • Zoro # G9151083


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Height
12 in
Finish
Polished Chrome
Width
8 in
Features
Auto-Fold, Heated, Manual Extendable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX-RAM13CHP-AT-FS
Zoro #
G9151083
UPC #
841808175275
Country of Origin
China

Dimensions

Height
12 in
Width
8 in

Details

Material
ABS Plastic
Finish
Polished Chrome
Item
Towing Mirrors
Features
Auto-Fold, Heated, Manual Extendable
Adjustment Method
Power
Light Technology
LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.