Zoro Homepage

13-15 Dodge Ram Towing Mirrors- Black Texture

  • Mfr # RMX-RAM13HP-AT-FS

  • Zoro # G9153488


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Material
ABS Plastic
Finish
Textured Black
Height
12 in
Features
Auto-Fold, Heated, Manual Extendable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX-RAM13HP-AT-FS
Zoro #
G9153488
UPC #
841808175268
Country of Origin
China

Dimensions

Width
8 in
Height
12 in

Details

Item
Towing Mirrors
Material
ABS Plastic
Finish
Textured Black
Features
Auto-Fold, Heated, Manual Extendable
Adjustment Method
Power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.