13-15 Dodge Ram Towing Mirrors- Power Heated LED- Fit 1500 2500 3500

  • Mfr # RMX-RAM13LED25H-P-FS

  • Zoro # G9152657


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Length
16-1/2 to 19-1/2 in
Material
ABS Plastic
Width
11-1/2 in
Height
8 in
Features
Heated, Manual Extendable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMX-RAM13LED25H-P-FS
Zoro #
G9152657
UPC #
841808153778
Country of Origin
China

Dimensions

Length
16-1/2 to 19-1/2 in
Width
11-1/2 in
Height
8 in

Details

Item
Towing Mirrors
Material
ABS Plastic
Features
Heated, Manual Extendable
Adjustment Method
Power
Light Technology
LED
Lens Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.