
14-15 Chevrolet Silverado 1500 Projector Headlights
Mfr # 2LHP-SIV14-SQ-RS
Zoro # G802494790
product price: $317.99
/pk 2, $159.00/ea
Free Shipping & Returns
Key Features
Type
Bar
Lighting Technology
LED
Lens Color
Clear
Voltage
12V DC
Bulb Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LHP-SIV14-SQ-RS
Zoro #
G802494790
UPC #
841808186684
Country of Origin
China
Details
Item
Headlight
Type
Bar
Lighting Technology
LED
Lens Color
Clear
Voltage
12V DC
Bulb Included
Yes
Features
Switchback Function
Finish
Chrome
Wattage
55W
Bulb Type
H1
Description
Black Trim Chrome Housing Clear Lens And Amber Reflector With Sequential Turn Signal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.