14-15 HONDA CIVIC COUPE 2 DOOR FOG LIGHTS WITH CLEAR LENS, PK 2

  • Mfr # LF-CV142COEM-DL

  • Zoro # G501864351


product price:  $69.99
/pk 2, $35.00/ea

Key Features

Bulb Included
Yes
Includes
Pre-Assembled Wiring Harness, Mounting Brackets, On/Off Switch, Zip Ties, Bezels, Relay
Voltage
12V
Finish
Chrome
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-CV142COEM-DL
Zoro #
G501864351
UPC #
841808151279
Country of Origin
China

Details

Item
Fog Lights Kit
Bulb Included
Yes
Includes
Pre-Assembled Wiring Harness, Mounting Brackets, On/Off Switch, Zip Ties, Bezels, Relay
Voltage
12V
Finish
Chrome
Lens Color
Clear
Wattage
55W
Connector Type
H11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.