14-16 Chevy Silverado Towing Mirrors, RMX-SIV14G3HP-TS-FS

  • Mfr # RMX-SIV14G3HP-TS-FS

  • Zoro # G9152158


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
12 in
Material
ABS Plastic
Lens Color
Amber
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX-SIV14G3HP-TS-FS
Zoro #
G9152158
UPC #
841808177736
Country of Origin
China

Dimensions

Height
9 in
Width
12 in

Details

Item
Towing Mirrors
Material
ABS Plastic
Lens Color
Amber
Light Technology
LED

Description

Black Texture- Amber Signal- Power Heated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.