14-16 Ford Fiesta Clear Fog Lights With Wiring Kit

  • Mfr # LF-FST14COEM-HZ

  • Zoro # G7840358


product price:  $48.45
/ea

Key Features

Lens Color
Clear
Voltage
12V
Wattage
55 W
Finish
Chrome
Includes
Pre-Assembled Wiring Harness, On/Off Switch, Relay, and Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-FST14COEM-HZ
Zoro #
G7840358
UPC #
841808133800
Country of Origin
China

Details

Item
Fog Lights Kit
Lens Color
Clear
Voltage
12V
Wattage
55 W
Finish
Chrome
Includes
Pre-Assembled Wiring Harness, On/Off Switch, Relay, and Mounting Brackets
Bulb Included
Yes
Bulb Type
H11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.