14-16 Lexus Is250 Is350 Is200T F-Sport Front Bumper Lip

  • Mfr # LPF-IS25014GB-RD-PQ

  • Zoro # G102502188


product price:  $62.59
/ea

Key Features

Includes
Screws
Material
Polypropylene
Finish
Glossy
Color
Black/Red
Position
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPF-IS25014GB-RD-PQ
Zoro #
G102502188
UPC #
841808185762
Country of Origin
China

Details

Includes
Screws
Material
Polypropylene
Finish
Glossy
Color
Black/Red
Item
Bumper Lip Splitter Kit
Position
Front

Description

Glossy Black With Red Trim

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.