Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14-16 Subaru Forester Fog Lights Clear

  • Mfr # LF-FRT14COEM-DL

  • Zoro # G7830323


product price: $54.59
/ea

Key Features

Lens Color
Clear
Voltage
12V
Wattage
55W
Includes
Mounting Brackets, Bezel and Screws
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-FRT14COEM-DL
Zoro #
G7830323
UPC #
841808139888
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
55W
Includes
Mounting Brackets, Bezel and Screws
Finish
Chrome
Item
Fog Lights
Bulb Included
Yes
Color Temperature
2500K to 3500K
Bulb Type
H11
Maximum Brightness
1350 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.