This item is Discontinued.

Spec-D Tuning 14-18 Chevrolet Silverado Towing Mirrors Black- Manual- Fits 1500 RMX-SIV14GLED-M-FS

14-18 Chevrolet Silverado Towing Mirrors Black- Manual- Fits 1500 (Discontinued)

  • Mfr # RMX-SIV14GLED-M-FS
  • Zoro # G9152526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX-SIV14GLED-M-FS
Zoro #
G9152526
UPC #
841808153792
Country of Origin
China

Dimensions

Length
17 to 21 in
Height
8 in
Width
12 in

Details

Material
ABS Plastic
Item
Towing Mirrors
Features
Extendable
Adjustment Method
Manual
Lens Color
Smoke
Light Technology
LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.