Shop SPEC-D TUNING
See all product information
Create Account
14-18 ChevySilverado Chrm Cvr Twng Mirrors, Pwr Htd, RMX-SIV14G3LEDHP-FS
- Mfr # RMX-SIV14G3LEDHP-FS
- Zoro # G9152684
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Width
12 in
Height
9 in
Length
19 to 22 in
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMX-SIV14G3LEDHP-FS
- Zoro #
- G9152684
- UPC #
- 841808149764
- Country of Origin
- China
- Material
- ABS Plastic
- Item
- Towing Mirrors
- Light Technology
- LED
- Lens Color
- Amber
Dimensions
- Width
- 12 in
- Height
- 9 in
- Length
- 19 to 22 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.