Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Spec-D Tuning 14-18 Toyota Tundra Sequential LED Projector Headlights- Chrome 2LHP-TUN14-SQ-TM

14-18 Toyota Tundra Sequential LED Projector Headlights- Chrome (Discontinued)

  • Mfr # 2LHP-TUN14-SQ-TM
  • Zoro # G7834575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-TUN14-SQ-TM
Zoro #
G7834575
UPC #
841808176135
Country of Origin
China

Details

Item
Projector Headlight
Lens Color
Clear
Connector Type
H1
Finish
Chrome
Voltage
12V
Bulb Included
Yes
Lighting Technology - Vehicle Lighting
LED
Bulb Shape
C-Bar
Wattage
55W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.