This item is Discontinued.

Spec-D Tuning 15-16 Ford F150 Running Board - Supercrew Cab SSB5I4-F15015CCBK-WB

15-16 Ford F150 Running Board - Supercrew Cab (Discontinued)

  • Mfr # SSB5I4-F15015CCBK-WB
  • Zoro # G7847123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB5I4-F15015CCBK-WB
Zoro #
G7847123
UPC #
841808142611
Country of Origin
China

Dimensions

Width
5 in

Details

Color
Black
Features
Aggressive Edge Lugs
Material
Aluminum
Includes
Hardware and Installation Instruction
Item
Side Step Bar
Weight Capacity
500 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.