15-17 Ford Mustang 3" Exhaust Catback Burnt Tip- Fit 2.3L

  • Mfr # MFCAT3-MST15L23T-SD

  • Zoro # G7837296


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Type
Dual Catback
Outlet Diameter
4 in
Inlet Diameter
3 in
Tip Type
Burnt Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFCAT3-MST15L23T-SD
Zoro #
G7837296
UPC #
841808143137
Country of Origin
China

Dimensions

Outlet Diameter
4 in
Inlet Diameter
3 in

Details

Material
304 Stainless Steel
Type
Dual Catback
Item
Exhaust System
Tip Type
Burnt Tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.