Zoro Homepage

15-18 Chevrolet Tahoe Projector Headlights- Chrome

  • Mfr # 2LHP-TAH15-TM

  • Zoro # G7844768


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology - Vehicle Lighting
LED
Voltage
12V
Finish
Chrome
Bulb Included
Yes
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-TAH15-TM
Zoro #
G7844768
UPC #
841808171338
Country of Origin
China

Details

Item
Projector Headlight
Lighting Technology - Vehicle Lighting
LED
Voltage
12V
Finish
Chrome
Bulb Included
Yes
Lens Color
Clear
Bulb Shape
C-Bar
Wattage
55W
Connector Type
H1, H7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.