15-Up Ford Focus Clear Fog Lights Without Wiring Kit

  • Mfr # LF-FOC15COEM-DL

  • Zoro # G7830962


product price: $59.65
/ea

Key Features

Lens Color
Clear
Voltage
12V
Wattage
35W
Finish
Chrome
Includes
Screw and Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-FOC15COEM-DL
Zoro #
G7830962
UPC #
841808135767
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
35W
Finish
Chrome
Includes
Screw and Mounting Brackets
Item
Fog Lights
Bulb Included
Yes
Color Temperature
2500K to 3500K
Bulb Type
H8
Maximum Brightness
800 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.