15-Up GMC Tahoe Smoke Fog Lights With Wiring

  • Mfr # LF-TAH15GOEM-HZ

  • Zoro # G7848137


product price:  $45.39
/ea

Key Features

Lens Color
Smoke
Voltage
12V
Wattage
35W
Includes
Wiring Harness, Relay, Mounting Brackets, and On/Off Switch
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-TAH15GOEM-HZ
Zoro #
G7848137
UPC #
841808134432
Country of Origin
China

Details

Lens Color
Smoke
Voltage
12V
Wattage
35W
Includes
Wiring Harness, Relay, Mounting Brackets, and On/Off Switch
Finish
Chrome
Bulb Included
Yes
Item
Fog Lights Kit
Bulb Type
H8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.