This item is Discontinued.

Spec-D Tuning 15-Up Honda Honda Fit Fog Lights LF-FIT15COEM-HZ

15-Up Honda Honda Fit Fog Lights (Discontinued)

  • Mfr # LF-FIT15COEM-HZ
  • Zoro # G7830262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-FIT15COEM-HZ
Zoro #
G7830262
UPC #
841808149184
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
55W
Includes
Pre-Assembled Wiring Harness, On/Off Switch and Relay.
Finish
Chrome
Item
Fog Lights Kit
Bulb Included
Yes
Bulb Type
H11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.