This item is Discontinued.

This item is Discontinued.
16-17 Chevrolet Silverado LED Fog Lights- Smoke (Discontinued)
Mfr #
LF-SIV16GLED-DL
Zoro #
G7845836
UPC # 841808151637
Country of Origin China
Category Fog Lamps & Fog Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- LF-SIV16GLED-DL
- Zoro #
- G7845836
- UPC #
- 841808151637
- Country of Origin
- China
Details
- Item
- Fog Lights Kit
- Lens Color
- Smoke
- Color Temperature
- 6500K to 7500K
- Finish
- Chrome
- Includes
- Relay, On/Off Switch, Wiring Harness, Screws, Bezel and Installation Instructions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.