16-18 Honda Civic Side Mirror-Right- 3 Wires, Power Glossy Black

  • Mfr # RMV-CV16P3-B-MP-R

  • Zoro # G9150478


product price: $60.15
/ea

Key Features

Material
ABS Plastic
Height
8-1/4 in
Width
6 in
Color
Black
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMV-CV16P3-B-MP-R
Zoro #
G9150478
UPC #
841808175121
Country of Origin
China

Dimensions

Height
8-1/4 in
Width
6 in

Details

Material
ABS Plastic
Color
Black
Finish
Glossy
Item
Side Mirror
Adjustment Method
Power
Number of Pins
3
Position
Passenger Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.