16-18 Honda Civic Side Mirror, RMV-CV16HP5-B-MP-L

  • Mfr # RMV-CV16HP5-B-MP-L

  • Zoro # G9150855


product price: $70.45
/ea

Key Features

Height
8-1/4 in
Material
ABS Plastic
Width
6 in
Color
Black
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMV-CV16HP5-B-MP-L
Zoro #
G9150855
UPC #
841808175091
Country of Origin
China

Dimensions

Height
8-1/4 in
Width
6 in

Details

Item
Side Mirror
Material
ABS Plastic
Color
Black
Finish
Glossy
Adjustment Method
Power
Position
Driver Side
Number of Pins
5

Description

Left- 5 Wires, Power+Heated Glossy Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.