Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Spec-D Tuning 16-18 Honda Civic Side Mirror, RMV-CV16HP7-B-MP-R RMV-CV16HP7-B-MP-R

16-18 Honda Civic Side Mirror, RMV-CV16HP7-B-MP-R (Discontinued)

  • Mfr # RMV-CV16HP7-B-MP-R
  • Zoro # G9150968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMV-CV16HP7-B-MP-R
Zoro #
G9150968
UPC #
841808175145
Country of Origin
China

Dimensions

Height
8-1/4 in
Width
6 in

Details

Material
ABS Plastic
Item
Side Mirror
Finish
Glossy
Color
Black
Adjustment Method
Power
Light Technology
LED
Position
Passenger Side
Number of Pins
7

Description

Right- 7 Wires, Power+Lamp+Heated Glossy Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.