Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spec-D Tuning 16-Up Toyota Rav4 Fog Lights- Clear LF-RAV416COEM-HZ

16-Up Toyota Rav4 Fog Lights- Clear (Discontinued)

  • Mfr # LF-RAV416COEM-HZ
  • Zoro # G7855557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-RAV416COEM-HZ
Zoro #
G7855557
UPC #
841808149207
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
19W
Includes
Pre-Assembled Wiring Harness, On/Off Switch, Relay, Mounting Brackets and Installation Instruction
Finish
Chrome
Bulb Included
Yes
Item
Fog Lights Kit
Bulb Type
H16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.